Shop All Security & Access Signs
Lyle
Warning Sign, 10x7 In., English, U1-1055-RA_7X10
Mfr # U1-1055-RA_7X10
Zoro # G9085526
original price:
$9.39
14% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend All Activities Monitored and Recorded By Digital Night Vision Cameras
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1055-RA_7X10
- Zoro # G9085526
- UPC # 849362010506
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- LYLE Safety Sign, Keep Door Clsd, 10in.Hx14in.W (U4-1473-RD_14X10)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1528-RA_10X7 (U5-1528-RA_10X7)
- Lyle Security & Access Signs