Shop All Electrical Hazard Signs
Lyle
Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # U6-1119-RD_14X10
Zoro # G1812399
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1119-RD_14X10
- Zoro # G1812399
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- LYLE Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0709-NA_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1100-RA_10X7 (U4-1100-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1060-RA_10X7 (U7-1060-RA_10X7)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- NMC Caution Use Static Grounding Devices Sign, C405P (C405P)
- Lyle Electrical Hazard Signs