Shop All Security & Access Signs
Lyle
Warning Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1030-NP_14X10
Mfr # U6-1030-NP_14X10
Zoro # G4707571
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1030-NP_14X10
- Zoro # G4707571
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- LYLE Decaldanger Do Not Enter, 7"x5", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0197-ND_7X5)
- LYLE Admittance Sign, Firearms In Use, 14 in. W (U6-1180-RD_14X10)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7 (U5-1636-RA_10X7)
- LYLE Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1182-NP_14X10 (U5-1182-NP_14X10)
- LYLE Restriction Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1005-NP_14X10)
- Lyle Security & Access Signs