Shop All Security & Access Signs
Lyle
Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0043-ED_14x10
Mfr # LCU6-0043-ED_14x10
Zoro # G5224112
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Restricted Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0043-ED_14x10
- Zoro # G5224112
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- SUPER ANCHOR SAFETY Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSL)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1320-RD_14X10 (U3-1320-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1440-RA_10X7 (U5-1440-RA_10X7)
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- LYLE Authorized Notice, Decal, 5"x3.5", Printed Language: English (LCU5-0052-RD_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7 (U5-1299-RA_10X7)
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- Lyle Signs