Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0020-ED_14x10
Mfr # LCU6-0020-ED_14x10
Zoro # G5239427
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Be Sure Cylinder Is Properly Supported And Capped
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0020-ED_14x10
- Zoro # G5239427
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Be Sure Cylinder Is Properly Supported And Capped., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR (337-09)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-3X (10165-31-2-BLK-3X)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- PHYSICIANSCARE Personal Eye Wash Bottle, 4 oz. (7-006)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1528-NP_10X7 (U3-1528-NP_10X7)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44RB (DGA44RB)
- Lyle Chemical, Gas & Hazardous Material Signs