Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU6-0014-ED_14x10
Mfr # LCU6-0014-ED_14x10
Zoro # G5290369
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0014-ED_14x10
- Zoro # G5290369
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- NMC Winding Road Arrow Left Sign (TM241K)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- NMC Danger Cadmium May Cause Cancer Sign, D28A (D28A)
- Lyle Chemical, Gas & Hazardous Material Signs