Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1051-NA_14x10
Mfr # U6-1051-NA_14x10
Zoro # G5229073
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1051-NA_14x10
- Zoro # G5229073
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black/Yellow, 6 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0026BY)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XS, 100 PK, Green (NPG-888)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- NMC Danger Flammable Gas Sign - Bilingual, ESD663AB (ESD663AB)
- Lyle Chemical, Gas & Hazardous Material Signs