Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-NA_14x10
Mfr # U6-1043-NA_14x10
Zoro # G5242717
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Combustible Dust Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1043-NA_14x10
- Zoro # G5242717
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, Black, L (72175)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1095-RA_10X7 (U4-1095-RA_10X7)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1311-NA_14x10 (U4-1311-NA_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1043-RA_10X7 (U6-1043-RA_10X7)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- Lyle Signs