Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10
Mfr # U6-1041-RD_14X10
Zoro # G2716528
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Chemical Storage Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1041-RD_14X10
- Zoro # G2716528
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- TUCKER Faceshield , Clear, 8", Replace (BK99941)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- LYLE Aluminum Buried Cable Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0351-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Chemical Storage Area Bilingual Spanish (OS-DS-D-1824-VS-1629)
- Lyle Chemical, Gas & Hazardous Material Signs