Shop All Hot Surface, Temperature & Work Signs
Lyle
Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1124-NA_14x10
Mfr # U6-1124-NA_14x10
Zoro # G5200041
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hot Surface
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1124-NA_14x10
- Zoro # G5200041
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-3X)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DL110)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- LYLE Hot Surface Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU6-0001-ND_10X7)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- NMC Danger Hot Surface Do Not Touch Sign, D559AB (D559AB)
- Lyle Hot Surface, Temperature & Work Signs