Shop All Traffic Signs
Lyle
Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10
Mfr # U6-1034-RA_14X10
Zoro # G9635902
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Back In Or Pull Out On Green Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1034-RA_14X10
- Zoro # G9635902
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Back In Or Pull Out On Green Only (Mirrored Image), Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24DA (W11-7-24DA)
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA (R1-2-36HA)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA (LW14-1A-24HA)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18DA (R4-7-18DA)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- Lyle Signs