Shop All Parking Signs
Lyle
Visitor Supplemental Parking Sign, 6"x12, T1-6105-HI_12x6
Mfr # T1-6105-HI_12x6
Zoro # G5241649
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Visitor
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6105-HI_12x6
- Zoro # G5241649
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Description
Visitor Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames Within 25 Feet, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12774)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- LYLE No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18 (T1-1172-EG_12x18)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE Handicap Parking Sign, 18" W, 12" H, English, Aluminum, Blue (L-31-18HA)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- Lyle Signs