Shop All Parking Signs
Lyle
Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6
Mfr # T1-6105-EG_12x6
Zoro # G5167939
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Visitor
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6105-EG_12x6
- Zoro # G5167939
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Description
Visitor Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black, 8 ft. L x 3 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0038BL)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XL)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- LYLE Handicap Parking Sign, 18" W, 18" H, English, Aluminum, Blue (HC-020-18HA)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18 (T1-1693-HI_12x18)
- NMC Private Parking Unauthorized Cars Will Be Towed Sign, TM58G (TM58G)
- Lyle Signs