Shop All Parking Signs
Lyle
Visitor & Patient Parking Sign, 18" x 12, T1-2193-HI_12x18
Mfr # T1-2193-HI_12x18
Zoro # G5240930
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hospital Patient & Visitor Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2193-HI_12x18
- Zoro # G5240930
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- HUGHES SAFETY SHOWERS Gravity-Fed Eyewash Station, Portable, 10 gallon, Orange (10GFEW)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2885-EG_12x18 (T1-2885-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- Lyle Signs