Shop All Parking Signs
Lyle
Visitor Parking Sign, 18" x 12, T1-1038-HI_12x18
Mfr # T1-1038-HI_12x18
Zoro # G6051683
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking For Visitors Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1038-HI_12x18
- Zoro # G6051683
- UPC # 849362001481
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Visitor, Guest & Patient Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Lens Color Clear, Rimless (SWIFTN10U)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-PODG-04-L)
- ZORO SELECT Strobe Tube Light with Oval Base (CSCTO15NA1020G)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- LYLE Visitor Parking Sign, 18" x 12, T1-6211-EG_12x18 (T1-6211-EG_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE No Parking After Hours Sign, 18" x 12, T1-2901-EG_12x18 (T1-2901-EG_12x18)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- Lyle Parking Signs