Shop All Parking Signs
Lyle
Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6
Mfr # T1-2810-EG_12x6
Zoro # G5229511
original price:
$8.75
9% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend R7-8, Van Accessible
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-2810-EG_12x6
- Zoro # G5229511
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Van Accessible Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1106-EG_12x18 (T1-1106-EG_12x18)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- Lyle Signs