Shop All Traffic Signs
Lyle
Two Way Traffic Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W6-3-24HA
Mfr # W6-3-24HA
Zoro # G4887172
original price:
$107.80
13% off
new price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Two Way Arrow Pictogram, Up-Down
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W6-3-24HA
- Zoro # G4887172
- UPC # 849362017574
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Two Way Traffic Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- MCR SAFETY Leather Palm Gloves, Goatskin, M, PR (3613M)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-DG_24x18 (T1-5718-DG_24x18)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7 (U6-1034-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1726-RD_7X5 (U4-1726-RD_7X5)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12 (T1-1903-DG_18x12)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- NMC Authorized Drivers Only Are.. Sign, N245PB (N245PB)
- Lyle Signs