Shop All Traffic Signs
Lyle
Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-1936-EG_24x24
Mfr # T1-1936-EG_24x24
Zoro # G5258108
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Truck Entrance
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1936-EG_24x24
- Zoro # G5258108
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Truck Entrance Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- ANSELL Bib Overall, Chemical Resistant, Red, 3XL (66-662)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- SUPER ANCHOR SAFETY ARS 2x4 Fall Arrest Anchor Kit 14ga. SST+PVC Flashing+Stem Cover Black+Tether Strap+Fastener Pack. (2830)
- LYLE End Detour Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (M4-8A-24HA)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18DA (R2-1-35-18DA)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5016-EG_18x24 (T1-5016-EG_18x24)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18 (T1-1015-HI_12x18)
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- Lyle Traffic Signs