Shop All Traffic Signs
Lyle
Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-HI_18x18
Mfr # T1-1935-HI_18x18
Zoro # G5207863
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Truck Entrance
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1935-HI_18x18
- Zoro # G5207863
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Truck Entrance Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- SIGNMISSION Coming Soon Yard Sign & Stake outdoor plastic coroplast window, C-1216 Coming Soon (C-1216 Coming Soon)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- LYLE Hazard Marker Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (OM1-2-18HA)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-HI_12x18 (T1-5016-HI_12x18)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-DG_12x18 (T1-1021-DG_12x18)
- LYLE RXR Traffic Sign, 30 in Height, 30 in Width, Aluminum, Circle, English (W10-1-30DA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RD_14X10 (U5-1039-RD_14X10)
- Lyle Traffic Signs