Shop All Traffic Signs
Lyle
Truck Crossing Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W11-10TC-24HA
Mfr # W11-10TC-24HA
Zoro # G6051311
original price:
$65.09
9% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Truck Crossing
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W11-10TC-24HA
- Zoro # G6051311
- UPC # 849362016720
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Truck Crossing Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (19-D470)
- DIXON Brass Pin, Lug Cap (FC150F)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - XL)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-EG_18x18 (T1-1935-EG_18x18)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18HA (R2-1-10-18HA)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- Lyle Traffic Signs