Shop All Security & Access Signs
Lyle
Traffic Sign, 9 x 12In, BK/WHT, Text
Mfr # SL-016-12HA
Zoro # G4899632
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Soliciting
- Width 12 in
- Height 9 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # SL-016-12HA
- Zoro # G4899632
- UPC # 849362015631
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- DEALMED Bib 13½" X 18" Ttp 2-Ply Mauve, 125/Pk, 500/Cs, 500PK (782082)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1292-RA_14X10 (U5-1292-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR900VA (MATR900VA)
- Lyle Signs