Shop All Security & Access Signs
Lyle
Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, NT-005-BW-12HA
Mfr # NT-005-BW-12HA
Zoro # G3401526
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Trespassing
- Width 12 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # NT-005-BW-12HA
- Zoro # G3401526
- UPC # 849362014023
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Depth | 63/1000 in |
Description
Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1559-RA_10X7 (U5-1559-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1052-RD_14X10 (U5-1052-RD_14X10)
- LYLE Reflective High Pressure Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU6-0140-RA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1543-NA_14x10 (U4-1543-NA_14x10)
- NMC Notice Please Ring Bell Sign, N330AB (N330AB)
- Lyle Signs