Shop All Security & Access Signs
Lyle
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA
Mfr # PPR-008-12HA
Zoro # G3229554
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing Violators Will Be Prosecuted
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # PPR-008-12HA
- Zoro # G3229554
- UPC # 849362014139
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 18 in |
Description
Traffic Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Private Property No Trespassing Violators Will Be Prosecuted, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- LYLE All Lunch Boxes Notice, Reflective, 10"x7" (LCU5-0289-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_14X10 (U5-1547-RD_14X10)
- LYLE Notice Sign, 5\u0022 x 7\u0022, Vinyl, 5 in H, 7 in W, Reflective Sheeting, English, U5-1511-RD_7X5 (U5-1511-RD_7X5)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- QUALARC Sign System w/Horse Head Finial & Fluted Base, White color (REPST-801-WHT)
- Lyle Signs