Shop All Parking Signs
Lyle
Tow Zone No Parking Sign, 18" x 12, T1-1061-HI_12x18
Mfr # T1-1061-HI_12x18
Zoro # G5468583
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Violators Will Be Towed At Vehicle Owner's Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1061-HI_12x18
- Zoro # G5468583
- UPC # 849362002402
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, No Cell Phones Sign With Symbol, Portrait (OS-NS-A-710-V-14429)
- NEVS Label, Biohazard Hazard Identity 1/2" x 1-1/2" (LBH-21)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 (T1-1198-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-3034-EG_12x18 (T1-3034-EG_12x18)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- Lyle Parking Signs