Shop All Parking Signs
Lyle
Tow Zone No Parking Sign, 18" x 12, T1-1061-DG_12x18
Mfr # T1-1061-DG_12x18
Zoro # G5235960
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking Violators Will Be Towed Away At Vehicle Owner's Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1061-DG_12x18
- Zoro # G5235960
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Chore Max Hi, Black, 10, PR (MAX-CMP-BLK-100)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Rigid Plastic, NOTICE Non-Hazardous Materials Only Sign, Landscape (OS-NS-P-1014-L-16236)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Chelsea Boot Steel Work Boot, Brown (235- 90 M)
- TINGLEY Size 8 Men's Steel Rubber Boot, Orange (82330)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-HI_12x6 (T1-6105-HI_12x6)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 (T1-1198-EG_12x18)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-EG_12x18 (T1-1051-EG_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- LYLE No Parking Sign, 18" x 12, T1-3035-DG_12x18 (T1-3035-DG_12x18)
- LYLE Faculty & Staff Parking Sign, 18" x 12, T1-1181-EG_12x18 (T1-1181-EG_12x18)
- Lyle Parking Signs