Shop All Parking Signs
Lyle
Tow Zone No Parking Sign, 18" x 12, T1-1057-EG_12x18
Mfr # T1-1057-EG_12x18
Zoro # G6052672
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Violators Towed Owner's Expense
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1057-EG_12x18
- Zoro # G6052672
- UPC # 849362002235
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (6060XL)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- HY-KO 21" Sign Stake, 12PK (A40603)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1004-DG_12x18 (T1-1004-DG_12x18)
- LYLE No Parking In Driveway Sign, 18" x 12, T1-1141-EG_12x18 (T1-1141-EG_12x18)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-HI_12x18 (T1-1051-HI_12x18)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- LYLE Loading Zone Parking Sign, 6" x 12 (NPP-002-12HA)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- Lyle Parking Signs