Shop All Parking Signs
Lyle
Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18
Mfr # T1-1052-DG_12x18
Zoro # G5241168
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Parking Tow Away Zone
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1052-DG_12x18
- Zoro # G5241168
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Tow Zone No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Flat Black Medium-Roll (FBM.7560.R)
- 3M N95 Disposable Respirator, S, White, PK50 (9105S)
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup (EDGNY 2 R EL M4)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1204-EG_12x18 (T1-1204-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- Lyle Signs