Shop All Parking Signs
Lyle
Tow Zone No Parking Sign, 12" W, 6" H, No Text, Aluminum, White
Mfr # R7-201A-12HA
Zoro # G4888265
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tow Truck Towing Car
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R7-201A-12HA
- Zoro # G4888265
- UPC # 849362014924
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Towing Sym Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Gloves Large, PR (1410-L)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-EG_12x18 (T1-1051-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6246-HI_12x18 (T1-6246-HI_12x18)
- LYLE Tennant Parking Sign, 18" x 12, T1-1200-EG_12x18 (T1-1200-EG_12x18)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- Lyle Signs