Shop All Facility Signs
Lyle
This Water is Safe Notice, Decal, 7"x5", LCU5-0066-ND_7X5
Mfr # LCU5-0066-ND_7X5
Zoro # G9170519
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Water Is Safe To Drink
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU5-0066-ND_7X5
- Zoro # G9170519
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Potable Water Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D77 (487D77)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1146-RA_10X7 (U7-1146-RA_10X7)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1080-HI_12x18 (T1-1080-HI_12x18)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1091-RD_14X10 (U7-1091-RD_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- NMC Telephone Engraved Sign, EN23BK (EN23BK)
- Lyle Facility Signs