Shop All Safety Culture Signs
Lyle
Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1327-NA_10x7
Mfr # U7-1327-NA_10x7
Zoro # G5200190
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend THINK SAFETY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1327-NA_10x7
- Zoro # G5200190
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1172-RA_10X7 (U7-1172-RA_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5 (U7-1246-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- Lyle Signs