Shop All Parking Signs
Lyle
Tenant Parking Sign, 18" W, 24" H, English, Aluminum, Green, White
Mfr # RP-125-18HA
Zoro # G4889281
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tenant Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # RP-125-18HA
- Zoro # G4889281
- UPC # 849362015310
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Resident & Tennant Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-3021-HI_12x18 (T1-3021-HI_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1114-EG_12x18 (T1-1114-EG_12x18)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1038-HI_12x18 (T1-1038-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18 (T1-1314-HI_12x18)
- Lyle Parking Signs