Shop All Stop Signs
Lyle
Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum
Mfr # T1-1213-HI_12x18
Zoro # G6041143
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Sound Horn Proceed With Caution
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1213-HI_12x18
- Zoro # G6041143
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Directional Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sound Horn Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- LYLE Stop Emergency Vehicles Only Sign, 12" W, 18" H, English, Aluminum (T1-1847-HI_12x18)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum (T1-1006-EG_18x18)
- LYLE Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum (T1-6233-HI_24x24)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- Lyle Signs