Shop All Stop Signs
Lyle
Stop Sign, 30" W, 30" H, English, Aluminum
Mfr # T1-1006-EG_30x30
Zoro # G5224611
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 30"
- Height 30"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1006-EG_30x30
- Zoro # G5224611
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 30" |
Height | 30" |
Mounting Hole Dia. | 0.375 in |
Description
Stop Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 20 ft.L Velocity Cable (42001)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow (W3-1-30HA)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-015-6HA)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum (T1-6233-HI_24x24)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- Lyle Stop Signs