Shop All Stop Signs
Lyle
Stop Sign, 24" W, 24" H, English, Aluminum
Mfr # T1-1006-EG_24x24
Zoro # G5181257
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1006-EG_24x24
- Zoro # G5181257
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Stop Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow (W3-1-30HA)
- ZING Sign, STOP, 24X24", EGP, Aluminum (2232)
- Lyle Signs