Shop All Stop Signs
Lyle
Stop Sign, 18" W, 18" H, English, Aluminum
Mfr # T1-1006-EG_18x18
Zoro # G5204110
original price:
$35.95
5% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1006-EG_18x18
- Zoro # G5204110
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Stop Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- NMC Rtk Basket Yellow (RTKRY)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- SAFETY WORKS 697410 Sun Shield, Polyurethane, Gray, Smoke Tint, For V-Gard Full-Brim Hat, TopGard Full-Brim Hat (281-SSE-FB)
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-015-6HA)
- LYLE Stop Sign, 12" W, 12" H, English, Recycled Aluminum, Red, White (ST-100-12HA)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- Lyle Signs