Shop All Flags, Flares, Paddles, and Triangles
Lyle
Stop Sign, 18 in Aluminum
Mfr # T1-6266-EG_18x18
Zoro # G6040601
original price:
$52.65
9% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Go
- Width 18 in
- Includes Hardware, Plastic Handle
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6266-EG_18x18
- Zoro # G6040601
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 in |
Height | 18 in |
Description
Stop Sign, Legend Stop/Go, Includes Lights No, Sign Color Green, Number of Sides with a Legend 2, Sign Material Aluminum, Handle Material Plastic, Includes Hardware, Plastic Handle, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- MCR SAFETY Gloves, L, PR (MU3624GL)
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- BULBHEAD Lizard Road Flare 1 pk (16272-8)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- CHECKERS Warning Whip, HD, 10 Ft, Includes Flag (FS10-O)
- ROADPRO Red Mesh Warning Flag, w/Wooden, 16x16 (1616S)
- Lyle Traffic Safety