Shop All Flags, Flares, Paddles, and Triangles
Lyle
Stop Sign, 18 in Aluminum
Mfr # T1-6265-EG_18x18
Zoro # G5911689
original price:
$50.59
10% off
new price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Stop
- Width 18 in
- Includes Hardware, Plastic Handle
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6265-EG_18x18
- Zoro # G5911689
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 in |
Height | 18 in |
Description
Stop Sign, Legend Stop/Stop, Includes Lights No, Sign Color Red, Number of Sides with a Legend 2, Sign Material Aluminum, Handle Material Plastic, Includes Hardware, Plastic Handle, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- LYLE Stop Sign, 18 in Aluminum (T1-6266-EG_18x18)
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- HOME PLUS 48 in. Round Orange Driveway Marker 6 pk, 6PK (HD0119)
- APEX TOOL GROUP FLARE KIT ISO/BUBBLE TYP TUBE (GWR41870)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- Lyle Flags, Flares, Paddles, and Triangles