Shop All Stop Signs
Lyle
Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red, White
Mfr # T1-6268-EG_24x24
Zoro # G6050499
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend STOP AUTHORIZED PERSONNEL ONLY BEYOND THIS POINT
- Width 24"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-6268-EG_24x24
- Zoro # G6050499
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Depth | 2/25 in |
Mounting Hole Dia. | 0.375 in |
Description
Office and Facility Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Knee Boots, 9, D, Pull On, Plain, PR (X210GB-9)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- SIGNMISSION Now Hiring Team Leaders Yard Sign & Stake outdoor plastic coroplast window, C-2436 TEAM LEADERS (C-2436 TEAM LEADERS)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow (W3-1-30HA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18DA)
- LYLE Stop Emergency Vehicles Only Sign, 12" W, 18" H, English, Aluminum (T1-1847-HI_12x18)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- Lyle Stop Signs