Shop All Stop Signs
Lyle
Stop for Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum, Red, White
Mfr # T1-1048-EG_18x24
Zoro # G5195948
original price:
$31.59
6% off
new price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop For Pedestrian In Crosswalk
- Width 18"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1048-EG_18x24
- Zoro # G5195948
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Stop for Pedestrians In Crosswalk Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- ANSELL Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair (11-840VP)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- LYLE Stop Emergency Vehicles Only Sign, 12" W, 18" H, English, Aluminum (T1-1847-HI_12x18)
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36HA)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-015-6HA)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36DA)
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- Lyle Signs