Shop All Stop Signs
Lyle
Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum
Mfr # T1-6233-HI_24x24
Zoro # G5205109
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Do Not Enter
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-6233-HI_24x24
- Zoro # G5205109
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Traffic Sign, Octagon, Number of Printed Sides 1, English, Sign Legend Stop Do Not Enter, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1433PFT)
- ALLEGRO INDUSTRIES Respirator and Equipment Carry Bag (Full (2020)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- LYLE Stop Beware of Pedestrians Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-015-6HA)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- ZING Sign, STOP, 24X24", EGP, Aluminum (2232)
- Lyle Stop Signs