Shop All Traffic Signs
Lyle
Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-EG_12x18
Mfr # T1-5016-EG_12x18
Zoro # G5266237
original price:
$21.29
9% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 15
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5016-EG_12x18
- Zoro # G5266237
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit Warning Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Seamless, 2UTZ7, PR (55NN77)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- 3M Lens Covers, PK100 (7899-100)
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18HA (LR7-94-18HA)
- LYLE Horse Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1353-HI_12x18 (T1-1353-HI_12x18)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0266-RD_14x10 (LCU3-0266-RD_14x10)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1911-EG_12x18 (T1-1911-EG_12x18)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- SIGNMISSION Designer Series-Private Driveway No Turn Around Black & Gold Alum, 18" x 18", BG-1818-9927 (A-DES-BG-1818-9927)
- Lyle Signs