Shop All Traffic Signs
Lyle
Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18
Mfr # T1-5010-EG_12x18
Zoro # G5224453
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 10
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5010-EG_12x18
- Zoro # G5224453
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit Warning Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- HOSS BOOT CO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- LYLE Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-1L-12HA)
- LYLE Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12 (T1-1579-HI_12x12)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- LYLE Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-HI_12x18 (T1-1377-HI_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RD_14X10 (U5-1039-RD_14X10)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- Lyle Traffic Signs