Shop All Traffic Signs
Lyle
Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-EG_12x18
Mfr # T1-1008-EG_12x18
Zoro # G5231097
product price: $20.39
/ea
Sold in multiples of 5 for $101.95
$101.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 5
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1008-EG_12x18
- Zoro # G5231097
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 5 Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Large - Gray Frame/Red Webbing Deluxe Full Body Harness (6101-GRL)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNQRW01A000)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18DA (R2-1-35-18DA)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- LYLE Plant Entrance Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (LW2-X12P-24HA)
- PLASTICADE Panel, Vertical, Exit Legend (4100-BK-PARK1)
- Lyle Signs