Shop All Traffic Signs
Lyle
Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-DG_12x18
Mfr # T1-1008-DG_12x18
Zoro # G5168079
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 5
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1008-DG_12x18
- Zoro # G5168079
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 5 Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Visor, Clear, Bullard Bracket (840M)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0324BL)
- LYLE School Bus Stop Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1020-HI_12x18 (T1-1020-HI_12x18)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- LYLE Left Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W1-2L-24HA)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0045-RD_14x10 (LCU3-0045-RD_14x10)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-HI_12x18 (T1-1010-HI_12x18)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- Lyle Traffic Signs