Shop All Traffic Signs
Lyle
Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-EG_18x24
Mfr # T1-5028-EG_18x24
Zoro # G5231401
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 45
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5028-EG_18x24
- Zoro # G5231401
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 45 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- POLYCO Rain Overall, Yellow, L (53524)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1846-NP_14X10 (U3-1846-NP_14X10)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10 (U6-1034-RA_14X10)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-EG_18x6 (T1-1858-EG_18x6)
- LYLE No Cell Phones Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1304-EG_12x18 (T1-1304-EG_12x18)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- NMC No Thru Traffic Sign, TM141H (TM141H)
- Lyle Traffic Signs