Shop All Traffic Signs
Lyle
Speed Limit 35 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5025-HI_12x18
Mfr # T1-5025-HI_12x18
Zoro # G5264697
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 35
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-5025-HI_12x18
- Zoro # G5264697
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 35 Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Ultra Gray, 6 ft., 3"H, Spike (ULTRA3672PBG-SPIKES)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24HA (R3-1-24HA)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- LYLE Loose Gravel Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W8-7-BO-30HA)
- LYLE Cross Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-1-24HA)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-DG_24x18 (T1-5718-DG_24x18)
- LYLE Exit Closed Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal , T1-1904-EG_18x12 (T1-1904-EG_18x12)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- Lyle Traffic Signs