Shop All Traffic Signs
Lyle
Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18
Mfr # T1-1012-HI_12x18
Zoro # G5181421
original price:
$31.49
7% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Limit 15
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1012-HI_12x18
- Zoro # G5181421
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Limit 15 Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152321)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-EG_12x18 (T1-1350-EG_12x18)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- 2W INTERNATIONAL STOP/STOP Paddle, Engineering Grade, Reflective 18 in. (1860E)
- Lyle Traffic Signs