Shop All Traffic Signs
Lyle
Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA
Mfr # W17-1-24HA
Zoro # G4888597
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Speed Hump
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W17-1-24HA
- Zoro # G4888597
- UPC # 849362017215
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Hump Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fan, Ac 953310 (9533-10)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- MSA SAFETY Hard Hat Suspension, Ratchet (816654)
- LYLE Cross Only At Cross Walk Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1176-EG_12x18 (T1-1176-EG_12x18)
- LYLE End Detour Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (M4-8A-24HA)
- LYLE Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, R5-1-12HA (R5-1-12HA)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10 (LCU3-0313-RD_14x10)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- NMC Enter Sign, TM78G (TM78G)
- Lyle Traffic Signs