Shop All Traffic Signs
Lyle
Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English
Mfr # T1-1214-HI_18x24
Zoro # G5206262
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Speed Bump Ahead
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1214-HI_18x24
- Zoro # G5206262
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Speed Bump Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Cd Grain Cowhide Driver, M, PK12 (3202M)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- PETRA ROC INC Crime Scene Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-CRIME)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R5-2P-24HA (R5-2P-24HA)
- LYLE Yield Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W3-2-30HA)
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-EG_12x18 (T1-1028-EG_12x18)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-1936-EG_24x24 (T1-1936-EG_24x24)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- LYLE Yield Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, R1-2-30DA (R1-2-30DA)
- Lyle Signs