Shop All Facility Signs
Lyle
Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1119-RA_10X7
Mfr # U5-1119-RA_10X7
Zoro # G2107415
original price:
$15.89
10% off
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Designated Smoking Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1119-RA_10X7
- Zoro # G2107415
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Smoking Area Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- SPILLTECH Universal Tote Spill Kit, 5 gal, Drum (SPKU-GTOTE)
- BRADY Label, 1 in W, White (M6-19-499)
- SIGNMISSION OSHA Danger Sign, No Smoking Matches or Open Lights, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-DS-A-1218-L-19446)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1215-RA_10X7 (U7-1215-RA_10X7)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10 (LCU1-0152-NA_14x10)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE We are Doing Notice, Decal, 7"x5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU5-0142-RD_7X5)
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- HY-KO Auto/Boat For Sale Sign 14.5" x 18.5", 5PK (A00112)
- Lyle Signs